Beli pt100 temperature sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
- OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Temperature Range (°C): 0 to +450 (in dry air)
- Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
- REED INSTRUMENTS Handheld RTD ProbDeskripsi:Handheld RTD thermistor probes have a straight or coiled cable with a terminal connection like a mini plug or 3-pin connector that connects them with a meter or receiver. Different thermistor types can be used to measure varying temperature ranges, and various wire insulation and sensor materials can be used for multiple resistance properties. Typically built with durable plastic or steel handles, these probes are commonly used for manual inspection, maintenance, and other general temperature measurements.atribut:
- UNSPSC: 41111905
- Accuracy (°C): ±0.1% Reading +0.4
- Accuracy (°F): ±0.1% Reading +0.4
- Brand: REED INSTRUMENTS
- Cable Length (ft.inch): 3'2\"
- Cable Material: Polyurethane
- Connector Type: 5-Pin
- For Air: No
- For Application: Food ServiceIndustrial and Commercial Temperature ApplicationsMedicalPharmaceuticalR&D and Educational Establishments
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Handle Material: Plastic
- Handle Type: Straight Handle
- Maximum Temperature (°C): 300
- Maximum Temperature (°F): 572
- Minimum Temperature (°C): -100
- Minimum Temperature (°F): -148
- Opening Diameter (inch): 0.12
- Probe Bend: Straight
- Probe Diameter (inch): 0.094
- Probe Length (inch): 4.91
- Probe Sheath Material: Stainless Steel
- Probe Size (inch): 3/32x4-29/32
- Response Time (s): 2x/
- Rtd Type: Pt100 (385)
- Sensor Type: RTD
- Temperature Range (°C): -100 to 300
- Temperature Range (°F): -148 to 572
- OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- JIS Class: 2 (0.75 class)
- Temperature Range (°C): 0 to +750 (in dry air)
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Azbil (Yamatake) Platinum resistance thermometer, thermocouple YYK ~ (Pendeteksi Suhu)atribut:
- Standard: JIS C 1604
- TEMPCO Threaded RTD ProbDeskripsi:These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±0.15/±0.06 ohm at 0
- Brand: TEMPCO
- Connector Type: Connection Head with Terminal Block
- Fitting Type (inch): 1/2 MNPT
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Head Connection (inch): 1/2 MNPT
- Head Material: Aluminium
- Includes Signal Converter: No
- Includes Thermowell: No
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -18
- Minimum Temperature (°F): 0
- Number of wires: 3-Wire
- Probe Bend: Straight
- Probe Diameter (inch): 0.25
- Probe Sheath Material: 316 Stainless Steel
- Process Mounting (inch): 1/2 NPT
- Resistance (ohm): 100
- Rtd Type: 3-Wire Pt100
- Sensor Type: RTD
- Temperature Range (°C): -18 to 200
- Temperature Range (°F): 0 to 392
- OMRON Temperature Sensor (Regular-Use Type) E52 0-650°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- JIS Class: 2 (0.75 class)
- Type: Exposed-lead model
- Dimension L (mm): 55
- Dimensions d (mm): 8
- Material: (Sheath) ASTM316L
- Method: Non-ground Type
- Temperature Range (°C): 0 to +650 (in dry air)
- Terminal Shape: Y-type crimp terminal for M3.5
- Wire Type: K
- SIEMENS Duct Temperature SensorDeskripsi:QAM2110.040 - Duct temperature sensor 400 mm, Pt100
- Non Brand Temperature Sensoratribut:
- Cable Length (m): 2
- Probe Length (mm): 98
- Probe Diameter (mm): 5
- Probe Material: Stainless
- Measurement Range (°C): -50 to 400 (-58-752 F)
- Thread: M8 with nut
- TESTO Professional-grade thermometer with Pt100 sensor, high-precision temperature probe 0614 0235Deskripsi:Highest system accuracy: ±0.05°C (using high-precision digital probe) - Not affected by the accuracy of the main unit, achieving high accuracy of ±0.05°C! Up to three temperature probes can be connected simultaneously (two thermocouple sockets, one Pt100 socket). Displays temperature difference, maximum, minimum and average values. Acoustic alarm. Data can be printed out on-site using a desktop infrared printer (optional). Easy-to-read backlit display. Protection class: IP65. Main unit memory capacity: Approximately 10,000 data items. Data can be managed and analyzed using the included dedicated software. Measurement data is assigned to each measurement location and saved. The user profile function makes operation more efficient. There are two calibration points: 25°C and 80°C (calibration set with the main unit and Pt100 high-precision temperature digital probe).*We do not deliver to private homes (detached houses or apartment buildings). *The main unit comes with a Pt100 high-precision temperature digital probe (0614 0235).atribut:
- AS ONE Part Number: 61-0104-18-56
- Calibration Certificate: General proofreading
- Measurement Temperature Range (°C): Main body: -200 to 1760/Pt100 sensor: -200 to 800/Pt100 sensor (high precision digital probe): -80 to 300/K thermocouple sensor: -200 to 1370/T thermocouple sensor: -200 to 400/J Thermocouple sensor: -200~1000/S Thermocouple sensor: 0~1760
- Part Number: Testo735-2 (General calibration (English))
- Ika Laboratories Temperature Sensor Stainless SteelDeskripsi:PT 1000.60 Temperature sensor, stainless steelTerbuat dari stainless steel, digunakan untuk RCT basic safety control dan RET basic.atribut:
- Material of Probe Tube: stainless steel 1.4571
- Response Time t9/10 (s): 10
- OMRON Temperature sensor general purpose type E 52Deskripsi:A wide variety of high precision temperature sensor series. The temperature sensor is used as a heat sensitive part of the temperature controller.
- Omge Sliding Door SetDeskripsi:Straight Sliding Wooden Door OMGE ( Untuk Pintu 115cm) DGM-M4.- Straight Sliding Wooden Door/Rel Pintu Sliding OMGE (untuk pintu 115cm) DGM-M4 - Satu set meliputi : Bracket, track, retaining stop, hanger & appron plate, channel, guide, wooden screw, wall screw & fhiser. - Roda Full size 25mm Nylon High Quality #34; Anti Break #34; Casting Metal. ITEM :- Roda = 2pcs- Track = 200cm (Ukuran Fix/Real) - Channel = 110cm (Ukuran Fix/Real)- Bracket = 3pcs- Retaining Stop = 2pcs- Guide = 1pcs- Wooden Screw = 12pcs- Wall Screw & Fisher = 6pcs.atribut:
- Maximum Door Weight (kg): 100
- Track Thickness (mm): 1.5 with curvature for enhanced stability.
- RS PRO PT100 sensor RS Pro PT100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AS ONE Option For Digital Temperature Controlleratribut:
- AS ONE Part Number: 1-4597-11
- Diameter (mm): 4.0×200
- TEMPCO Flex-Wire RTD ProbDeskripsi:These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.atribut:
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Probe Bend: Straight
Daftar Harga pt100 temperature sensor Terbaru October 2026
| JUMO PT100 Temperature Sensor (Pendeteksi Suhu) | Rp5.399.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air) | Rp1.099.900 |
| Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu) | Rp6.899.900 |
| REED INSTRUMENTS Handheld RTD Prob | Rp3.299.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air) | Rp1.099.900 |
| RS PRO Pt100 Sensor Pt100 Class B | Rp3.499.900 |
| Azbil (Yamatake) Platinum resistance thermometer, thermocouple YYK ~ (Pendeteksi Suhu) | Rp3.399.900 |
| TEMPCO Threaded RTD Prob | Rp3.099.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 0-650°C (in dry air) | Rp1.099.900 |
| OMRON Temperature Sensor Thermistor E52-The (Sensor Suhu) | Rp729.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/geP111542590-1.jpg)
%20E52%200-450%C2%B0C%20(in%20dry%20air)/ilP105955669-1.jpg)
/jyP111928718-1.jpg)

%20E52%200-750%C2%B0C%20(in%20dry%20air)/jiP105955702-1.jpg)

%20Platinum%20resistance%20thermometer%2C%20thermocouple%20YYK%20~%20(Pendeteksi%20Suhu)/6hP113371233-1.jpg)

%20E52%200-650%C2%B0C%20(in%20dry%20air)/j3P105955687-1.jpg)
/1uP105956066-2.jpg)
/hbP105955623-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)